Shop All Lifting Truck Accessories
Wesco
Stainless Steel Rotary Drum Pump
Mfr # 272162
Zoro # G1370173
original price:
$559.51
3% off
new price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17 in
- Length 15.38 in
- Weight 104 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272162
- Zoro # G1370173
- UPC # 678655626311
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Depth | 17 in |
Length | 15.38 in |
Details
Item | Lifting Equipment Accessories |
Weight | 104 lb |
Description
Rotary Drum Pump,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 6-1/2" w/1" Rise, 700 lb. capacity (THRESH1/TMER1)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 72121 .5 in. x 50 ft. Elastic Bungee Shock Cord (72121)
- IDEAL WAREHOUSE INNOVATIONS SC-8 Aluminum Chock (60-7210)
- HARRINGTON LB Lever Hoist - 3 Ton, 15 foot lift (LB030-15)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Value Lift, VL59 (272941)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Electric Office Lift, EOL (272468)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- Wesco Lifting Truck Accessories