Shop All Platform Lifts
Wesco
STACKER: ELECTRIC PALLET EKS-10
Mfr # 272943
Zoro # G2614855
product price: $8,446.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,446.99
Free 30-Day Returns
Key Features
- Length 64 in
- Depth 70 in
- Weight 826 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272943
- Zoro # G2614855
- UPC # 678655668571
- Country of Origin Taiwan, Province of China
- Category Platform Lifts
Dimensions
Length | 64 in |
Depth | 70 in |
Details
Item | Stacker Electric Pallet,Eks-10 |
Weight | 826 lb |
Description
Stacker Electric Pallet,Eks-10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 36 Puller Hook Bar (44460)
- CHAMPION POWER EQUIPMENT Snatch Block Rated, 10K, 12K, 15K lb (C11003)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- PEERLESS CHAIN #16 JACK ZINC 200'/REEL, 7501650 (7501650)
- WESCO 54" Lift H Four Wheel Forklift, Load Cap. 750 lb. (260009)
- WESCO Powered-Lift/Manual-Push Platform Lift Trucks, Powered/Manual, 1,000 lb Load Capacity (261022)
- WESCO Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Push Button Lift Control (261026)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU7)
- DAYTON Manual Fork-Over Stacker, Manual, 3,000 lb Load Capacity, Foot Pump Lift Control (4VME1)
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- DAYTON Hydraulic Cylinder Lift Truck, Load Cap. 300 lb. (26W609)
- Wesco Platform Lifts