Shop All Drum Dollies & Caddies
Wesco
SS5-PPSS 55 Gallon Drum Dolly, SS5-PPSS
Mfr # 240197
Zoro # G1369419
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Weight 21 lb
- Length 28.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 240197
- Zoro # G1369419
- UPC # 678655655298
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Depth | 6 in |
Length | 28.63 in |
Details
Item | SS5-PPSS 55 Gallon Drum Dolly,SS5-PPSS |
Weight | 21 lb |
Description
SS5-PPSS 55 Gallon Drum Dolly,SS5-PPSS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 16' White Tent Ratchet Strap w/ Double D-Rings (2616DDR-WHT)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm PU Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, PU Foot Pad, Ivory (GDR-60-S-HUP-CUR)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2512)
- ZORO SELECT Screw, M6x10 (MH4DZR803G)
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- WESCO Drum Dolly, 55 gal., Steel (240030)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- PIG Adj. Drum Dolly, Steel, 4 in. H, Black (DLY301-01)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- Wesco Drum Dollies & Caddies