Shop All Hand Truck Accessories
Wesco
Spartan III 3 Position, SPTN-111-T18-PE(BOXE
Mfr # 270391
Zoro # G1369839
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 18-1/2 in
- Material Aluminum
- Wheel Type Pneumatic
- Wheel Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 270391
- Zoro # G1369839
- UPC # 678655660681
- Country of Origin Taiwan, Province of China
- Category Hand Truck Accessories
Dimensions
Overall Height | 52 in |
Overall Width | 18-1/2 in |
Wheel Diameter | 10 in |
Overall Depth | 21-1/2" |
Wheel Width | 3-1/2" |
Noseplate Width | 18" |
Caster Width | 1-1/4" |
Nose Plate Depth | 7-1/2" |
Nose Plate Width | 18" |
Depth | 52 in |
Length | 19 in |
Details
Material | Aluminum |
Item | Spartan III 3 Position,SPTN-111-T18-PE |
Wheel Type | Pneumatic |
Handle Type | Continuous Loop |
Includes | Recessed Folding Nose Extension 7 1/2" W x 27" L, Swivel Casters 5 x 1-1/4" |
Wheel Bearings | Ball |
Weight | 42.9 lb |
Accessory Type | Spartan III 3 Position,SPTN-111-T18-PE |
Description
Spartan III 3 Position,SPTN-111-T18-PE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 55 lb (1NXA1)
- VESTIL 5 Perf Step Semi Trailer Ladder BL (LAD-STAL-5-P)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards (D-50-LD-LP)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 36x72 (AF3672-BK)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Replacement Battery Pack (274116)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Steel U-Boat (273293)
- MAGLINER Accessory Bag, Canvas, 18in x 12 in, Canvas (302682)
- MARTIN WHEEL CO. Martin Wheel 12" Heavy Duty Wheel - 12 x 3.00 - 3/4" BB x 3-1/4" Centered Hub -Rib Tread (ZP121RT-341)
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- Wesco Hand Truck Accessories