Shop All Lifting Truck Accessories
Wesco
SHELF: REMOVEABLE, GALVANIZED STEEL PLT
Mfr # 273565
Zoro # G1371598
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 63 in
- Depth 1.25 in
- Weight 39.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 273565
- Zoro # G1371598
- UPC # 678655683574
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Length | 63 in |
Depth | 1.25 in |
Details
Item | Lifting Equipment Accessories |
Weight | 39.6 lb |
Description
Shelf,Removeable,Galvanized Steel Plt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A2E10B4W4C1P6)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Rigid (P2R-R025G-P)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- DEWALT 4 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-04)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Value Lift, VL59 (272941)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- PEERLESS CHAIN FOUNDRY SHOOK S/S 1/2" DIA., SFS050 (SFS050)
- Wesco Lifting Truck Accessories