Shop All Hand Trucks
Wesco
Series 646 Greenline Hand Truck, 646Z2
Mfr # 210364
Zoro # G1368658
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 50 in
- Weight 32.5 lb
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 210364
- Zoro # G1368658
- UPC # 678655614790
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Depth | 50 in |
Length | 19 in |
Details
Item | Series 646 Greenline Hand Truck,646Z2 |
Weight | 32.5 lb |
Description
Series 646 Greenline Hand Truck,646Z2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 250 lb. (4DE54)
- HAMILTON Plt Cstr, Rgd, Forged Steel, 6 in., 4000 lb. (R-CH-63FSB)
- ZORO SELECT Swivel Plate Shock-Absorbing Caster, Rubber, 6 in. (P22S-RY060R-14)
- WESCO SuperLite Folding Truck (220617)
- WESCO Vending Machine Hand Truck, 1200 lb. (230018)
- WESCO Steel Appliance Truck, WRC (230010)
- WESCO Series 626D Greenline Hand Truck, 626DZ2 (210362)
- WESCO Wesco Industrial 270456 Platform Truck Wire Caged 23 x 35 in. (WSC-270456)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-66-EC (230036)
- ATLAS Atlas GWK-ATZ-LW Zenith - Type 9 Load Wheel Kit for Manual Pallet Jack - Black (GWK-ATZ-LW)
- Wesco Hand Trucks