Shop All Hand Trucks
Wesco
Series 636 Greenline Hand Truck, 636P2
Mfr # 210358
Zoro # G1368527
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Depth 48.5 in
- Weight 26.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 210358
- Zoro # G1368527
- UPC # 678655650651
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Length | 18 in |
Depth | 48.5 in |
Details
Item | Series 636 Greenline Hand Truck,636P2 |
Weight | 26.5 lb |
Description
Series 636 Greenline Hand Truck,636P2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, Silver (EE1801TFX5)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- WESCO Wesco Industrial 220649 Maxi Mover Truck (WSC-220649)
- WESCO Spartan Jr. Economy Aluminum 2 in 1 Truck, SPTN-JR-T18-PE(BOXED (220000)
- WESCO Wesco GWK-WiC1-CK 272748 Complete Wheel Kit - Black (GWK-WiC1-CK)
- WESCO Wesco GWK-272744-LW 3 x 3.37 in. Ultra-Poly 70D Load Assemblies with Bearings; Axles & Fasteners Load Wheel Kit (GWK-272744-LW)
- WESCO Wesco GWK-WiC1-LW 272748 Load Wheel Kit for Manual Pallet Jack - Black (GWK-WiC1-LW)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- MAKITA Premium Hammer Cart (T-03224)
- Wesco Hand Trucks & Dollies