Shop All Pallet Jacks
Wesco
Semi-Electric Pallet Truck, SEPT2.2-21
Mfr # 273288
Zoro # G2614821
product price: $2,789.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,789.99
Free 30-Day Returns
Key Features
- Overall Height 48-1/2 in
- Overall Length 65-3/4 in
- Overall Width 20-1/2 in
- Load Capacity 2200 lb
- Wheel Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 273288
- Zoro # G2614821
- UPC # 678655669943
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-1/2 in |
Overall Length | 65-3/4 in |
Overall Width | 20-1/2 in |
Fork Length | 48in |
Roller Dia. | 3" |
Fork Width | 6-1/4 in |
Length | 48 in |
Depth | 48.5 in |
Details
Load Capacity | 2200 lb |
Item | Semi Electric Pallet Truck |
Wheel Material | Polyurethane |
Steering Arc | 61 Degrees |
Voltage | 24V |
Includes | (2) Batteries-24V 38Ah; 24V 8A Built-In Charger |
Roller Material | Polyurethane |
Weight | 397 lb |
Description
Semi-Electric Pallet Truck,SEPT2.2-21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 in., 50 ft., 1 x 7, SS (33RG66)
- LIFT-ALL Web Sling, Type 3, 24 ft L, 3 in W, Nylon, Yellow (EE1803NFX24)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLTP01)
- WESCO Pallet Truck, 27" x 42", 5500 lb. Cap. (272742)
- WESCO CPIIHD Pallet Truck, CPII HD 27X48 6600# (272670)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- JET 20X42 6600Lb Pallet Truck (PTW-2042B)
- Wesco Pallet Jacks