Shop All Stationary Lift Tables
Wesco
Scissor Lift Table, 6000 lb. Cap, 32"W, 48"L
Mfr # 260069
Zoro # G9839907
product price: $2,130.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,130.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 260069
- Zoro # G9839907
- UPC # 678655635139
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 59 in |
Lifting Height Min. | 37 in |
Platform Length | 48 in |
Caster Wheel Dia. | 6 in |
Platform Width | 32 in |
Overall Length | 51 1/4 in |
Caster Dia. | 6 in |
Overall Width | 32 in |
Overall Height | 37 in |
Minimum Lifting Height | 37 in |
Overall LxWxH | 51 1/4 in x 32 in x 37 in |
Lifting Height per Pump | 3/8 in |
Maximum Lifting Height | 59 in |
Wheel Diameter | 6 in |
Platform LxW | 48 in x 32 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 6,000 lb, Platform Material Steel, Platform Length 48 in, Platform Width 32 in, Overall Length 51 1/4 in, Overall Width 32 in, Overall Height 37 in, Minimum Lifting Height 37 in, Maximum Lifting Height 59 in, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 48 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Swivel Stem Caster Kit (WR-00H)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- EXTREME MAX Extreme Max 5600.3027 Bear Claw Snatch Block with Hook (5600.3027)
- BAUER LADDER Bauer Level Lad - Manual Ladder Levelers, PR (09015)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- WESCO Power Lift Scissor Table, etfd35 (273713)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- WESCO Lift Table, Load Cap. 2000 lb. (492130)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- Wesco Stationary Lift Tables