Shop All Stationary Lift Tables
Wesco
Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L
Mfr # 260064
Zoro # G9839751
product price: $2,169.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,169.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 260064
- Zoro # G9839751
- UPC # 678655635108
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 59 in |
Lifting Height Min. | 37 in |
Platform Length | 36 in |
Caster Dia. | 6 in |
Overall Height | 37 in |
Overall Length | 39 1/4 in |
Overall Width | 24 in |
Caster Wheel Dia. | 6 in |
Platform Width | 24 in |
Minimum Lifting Height | 37 in |
Maximum Lifting Height | 59 in |
Overall LxWxH | 39 1/4 in x 24 in x 37 in |
Wheel Diameter | 6 in |
Platform LxW | 36 in x 24 in |
Lifting Height per Pump | 3/8 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 36 in, Platform Width 24 in, Overall Length 39 1/4 in, Overall Width 24 in, Overall Height 37 in, Minimum Lifting Height 37 in, Maximum Lifting Height 59 in, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 36 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel (1DLB3)
- DURABLE CORP M-R Loading Dock Bumper (M-R)
- CASTERHQ KNAACK 600 6" Caster Set HD (1P-I4KI-H7IC)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- WESCO Power Lift Scissor Table, etfd35 (273713)
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- WESCO Folding Handle Scissors Lift Table, SLT-1100-11 (260208)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- Wesco Lifting Tables