Shop All Stationary Lift Tables
Wesco
Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L
Mfr # 260062
Zoro # G9835725
product price: $1,978.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$1,978.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 260062
- Zoro # G9835725
- UPC # 678655635085
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 47 1/2 in |
Lifting Height Min. | 30 1/2 in |
Platform Length | 36 in |
Overall Length | 39 1/4 in |
Overall Width | 24 in |
Overall Height | 30 1/2 in |
Platform Width | 24 in |
Caster Wheel Dia. | 4 in |
Caster Dia. | 4 in |
Maximum Lifting Height | 47 1/2 in |
Platform LxW | 36 in x 24 in |
Overall LxWxH | 39 1/4 in x 24 in x 30 1/2 in |
Wheel Diameter | 4 in |
Lifting Height per Pump | 3/8 in |
Minimum Lifting Height | 30 1/2 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 36 in, Platform Width 24 in, Overall Length 39 1/4 in, Overall Width 24 in, Overall Height 30 1/2 in, Minimum Lifting Height 30 1/2 in, Maximum Lifting Height 47 1/2 in, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 36 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 (H0111-0411)
- DAYTON Locking Nut m6 (GHH047)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE2803DFX12)
- KFI ATV Roller Fairlead (ATV-RF)
- WESCO Power Lift Scissor Table, etfd35 (273713)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- WESCO Folding Handle Scissors Lift Table, SLT-1100-11 (260208)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- Wesco Stationary Lift Tables