Shop All Stationary Lift Tables
Wesco
Scissor Lift Cart, 1000 lb. Cap, 18"W, 36"L
Mfr # 260061
Zoro # G3328258
product price: $1,554.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,554.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 260061
- Zoro # G3328258
- UPC # 678655635078
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 47 1/2 in |
Lifting Height Min. | 30 1/2 in |
Platform Length | 36 in |
Overall Height | 30 1/2 in |
Caster Wheel Dia. | 4 in |
Overall Length | 39 1/4 in |
Caster Dia. | 4 in |
Overall Width | 18 in |
Platform Width | 18 in |
Platform LxW | 36 in x 18 in |
Maximum Lifting Height | 47 1/2 in |
Wheel Diameter | 4 in |
Overall LxWxH | 39 1/4 in x 18 in x 30 1/2 in |
Lifting Height per Pump | 3/8 in |
Minimum Lifting Height | 30 1/2 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 1,000 lb, Platform Material Steel, Platform Length 36 in, Platform Width 18 in, Overall Length 39 1/4 in, Overall Width 18 in, Overall Height 30 1/2 in, Minimum Lifting Height 30 1/2 in, Maximum Lifting Height 47 1/2 in, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 36 in x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Slip Hook, Steel, G80, Swivel, 3500 lb. (5WRT4)
- NATIONAL HARDWARE Hook Clvs Grb Chrmt/Yel 1/4In (N830-316)
- LIFT-ALL Wire Mesh Sling, L 12 ft., VLL 7200 lb. (6T110X12)
- US CARGO CONTROL 9-1/4" Rubber Double-Sided Wheel Chock with Eye Bolt (WC975)
- WESCO Lift Table, Load Cap. 2000 lb. (492130)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- WESCO Power Lift Scissor Table, etfd35 (273713)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 500 lb. (HT-05-1818A)
- Wesco Lifting Tables