Shop All Drum Lifting Trucks & Dispensers
Wesco
Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H
Mfr # GEN260
Zoro # G106603799
product price: $205.00
/ea
Free Shipping & Returns
$205.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 10.5"
- Height 7.75 in
- Length 19.75 in
- Color/Finish Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # GEN260
- Zoro # G106603799
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Width | 10.5" |
Height | 7.75 in |
Length | 19.75 in |
Details
Material | Steel |
Color/Finish | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Post 18", High with Fasteners (TGP 18)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 1,000 lb Load Capacity (WMX12R42A3P3)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (873-20)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- ZORO SELECT Drum Carrier, 800 lb, 6-1/2In x 2-1/2In (285A)
- GLOBAL EQUIPMENT Hydraulic Drum Lifter Transporter, 1100 Lb. Capacity (SCGL3001)
- ULTRATECH Drum Containment System, 53" L (2381)
- Wesco Drum Lifting Trucks & Dispensers