Shop All Drum Dollies & Caddies
Wesco
RASD Specialty Drum Dolly w/ Solid Bottom, RD AL D
Mfr # 240043
Zoro # G1369148
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Weight 20 lb
- Length 24.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 240043
- Zoro # G1369148
- UPC # 678655632381
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Depth | 6 in |
Length | 24.5 in |
Details
Item | RASD Specialty Drum Dolly,w/ Solid Botto |
Weight | 20 lb |
Description
DOLLY:RND. ALUM. W/SOLID BOT'M (053398), 24.5"LX24.5"WX6"H, Material:Aluminum, Weight:20lbs, Capacity:900lbs, Caster Size: 3, Caster Type: Polyolefin, Powered/Manual: M, Additional Info: 24 inch inside diameter for drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 7800 lb (58EEX6)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H (30E986)
- TANIS Metal Back Strip Brush, 36 In L, 3 In Trim (MB460636)
- WESCO Drum Dolly, 55 gal., Steel (240030)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- LEGACY Performance Series Drum Dolly for 400 lb. Drum (DD55)
- VESTIL 28" Over Pack Drum Dolly 900lb. (DRUM-SP-28-9-H)
- Wesco Drum Dollies & Caddies