Shop All Drum Trucks
Wesco
PT Pail Truck, PT
Mfr # 240042
Zoro # G1369209
original price:
$177.37
12% off
new price: $155.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.25 in
- Weight 40 lb
- Depth 55.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 240042
- Zoro # G1369209
- UPC # 678655632374
- Country of Origin Taiwan, Province of China
- Category Drum Trucks
Dimensions
Length | 20.25 in |
Depth | 55.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | PT Pail Truck,PT |
Weight | 40 lb |
Description
PT Pail Truck,PT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, Bolt-On, 2970 lb. Load Limit (8504653)
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 1200 Lb. Capacity, 60L x 30W (241445)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (XXC714/300)
- ROYAL BASKET TRUCKS Rigid Caster, 6 In. Polyurethane (G06-GRX-CRB-RUN)
- WESCO Drum Truck, Economy Series, 5BT (240009)
- WESCO Drum Truck, Deluxe Series, 15BT (240001)
- WESCO High-Lift Hydraulic Drum Truck, HLDT-880 (272967)
- WESCO Drum Truck/Dispenser, 1000 lb., 24" W (240005)
- WESCO Drum Truck, 50BT Series (240083)
- WESCO Drum Truck, For 30/55/85 Stll, Poly, Fiber (240150)
- WESCO Drum Truck, Deluxe Series, 15BTW (240002)
- Wesco Drum Trucks