Shop All Cylinder Trucks
Wesco
Professional Series Single Cylinder Truck, CC-1
Mfr # 210123
Zoro # G1368423
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 250 lb
- Wheel Type Rubber
- Wheel Diameter 8 in
- Handle Type Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 210123
- Zoro # G1368423
- UPC # 678655649952
- Country of Origin Taiwan, Province of China
- Category Cylinder Trucks
Dimensions
Wheel Diameter | 8 in |
Wheel Width | 2" |
Length | 34 in |
Max. Tank Dia. Oxygen | 9-1/4" |
Depth | 41.5 in |
Details
Material | Steel |
Load Capacity | 250 lb |
Item | Professional Series Single Cylinder Truc |
Wheel Type | Rubber |
Handle Type | Continuous |
For Use With | Welding Cylinders |
Cylinder Capacity | 1 |
Wheel Bearings | Roller |
Includes | Cylinder Retention Chain |
Weight | 40 lb |
Description
Professional Series Single Cylinder Truc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWTP01)
- CM Latch Kit (45664)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE2601DFX7)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- WESCO Professional Series Double Cylinder Truck, CC-2 (210124)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 200 lb. (810-6)
- SAFTCART Cylinder Truck, 2 Cylinder, 780 lb. (552-16H-FW)
- ZORO SELECT Gas Cylinder Truck, Capacity 6 Cylinders (39J515)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (820-10)
- SAFTCART Cylinder Truck, 2 Cylinder, 800 lb. (821-10)
- HARPER TRUCKS Welding Cylindr Truck, 16" Pneumtc Wheels (316-72)
- Wesco Hand Trucks & Dollies