Shop All Utility Carts
Wesco
Power Platfrom, .24" x 48" 1100 lb. Cap.
Mfr # 272414
Zoro # G404836790
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,249.99
Free 30-Day Returns
Key Features
- Overall Height 43"
- Overall Width 24"
- Load Capacity 1100 lb.
- Platform Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272414
- Zoro # G404836790
- UPC # 678655632510
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 43" |
Overall Width | 24" |
Platform Length | 48" |
Details
Load Capacity | 1100 lb. |
Item | Power Drive Platform Truck |
Description
Power Drive Platform Truck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring, D129 (D129)
- CASTERHQ 10"x3-1/2", 2-1/4" HUB Length, Offset HUB, Pneumatic Wheel (AIR (3CB-FP410O3)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000501)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black (810002029090)
- WESCO Wesco Industrial 270493 Cart Plastic Flat Top 25.5 x 34 in. (WSC-270493)
- WESCO Shelf Cart 550 lb. Capacity, 43-1/2"L x 25"W x 35-1/2"H (270434)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Poly Materials, (2) Raised, 3 Shelves, 265 lb (RTROLLEY)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- Wesco Utility Carts