Shop All Hand Truck Accessories
Wesco
Power LiftKar HD, Liftkar HD Fold&Doly
Mfr # 274238
Zoro # G2614794
product price: $9,190.99
/ea
Free Shipping & Returns
$9,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 70.13 in
- Length 21.5 in
- Weight 105 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274238
- Zoro # G2614794
- UPC # 678655682720
- Country of Origin Austria
- Category Hand Truck Accessories
Dimensions
Depth | 70.13 in |
Length | 21.5 in |
Details
Item | Power Liftkar Hd,liftkar Hd Fold&doly |
Weight | 105 lb |
Description
Power Liftkar Hd,liftkar Hd Fold&doly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Snubber Springs, Lip Lifter Spring 2-5/1 (030-193)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 BLU Eye Grab Hook (N177-303)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 Clevis Slip Hook (N100-321)
- WELLINGTON DERBY ROPE RED 5/8""X200' (P7240S00200R01S)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Replacement Battery Pack (274116)
- WESCO Steel U-Boat (273293)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- GLOBAL INDUSTRIAL Aluminum Stairclimbers, 16L, 500 lbs. Capacity, Gray (168256)
- MAGLINER Wheel Multidirectional, 5"x1-1/2" (130502)
- MULTI-CART - ROCKNROLLER Snap-On Deck for Multi-Cart Convertble Hand Trucks (RSD10)
- Wesco Hand Truck Accessories