Shop All Platform Trucks
Wesco
Power Drive Platform Truck, Overall Length: 60"
Mfr # 272416
Zoro # G2614690
product price: $2,559.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,559.99
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Length 60 in
- Overall Width 30 in
- Load Capacity 1100 lb
- Handle Pocket Location Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272416
- Zoro # G2614690
- UPC # 678655632534
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 43 in |
Overall Length | 60 in |
Overall Width | 30 in |
Caster Width | 2 in |
Deck Length | 60 in |
Deck Width | 30 in |
Length | 62.5 in |
Depth | 43 in |
Details
Load Capacity | 1100 lb |
Item | Power Drive Platform Truck |
Handle Pocket Location | Single End |
Caster Wheel Type | Pneumatic |
Caster Configuration | (4) Swivel |
Caster Wheel Material | Pneumatic |
Weight | 300 lb |
Description
Power Drive Platform Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 20' - 4-ply (EE4-902-20-T3)
- BULLDOG WINCH Roller Fairlead, Powersports 165mm mount, grey (20059G)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (952518)
- WESCO Steel Platform Truck (272268)
- WESCO Power Drive Platform Truck, Overall Length: 48" (272415)
- WESCO Wire Caged Platform Truck (270456)
- WESCO Steel Platform Truck (Casters sold separately) (272272)
- WESCO Steel Platform Truck (272271)
- WESCO Steel Platform Truck (272267)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB2-3048-6PY)
- Wesco Platform & Panel Trucks