Shop All Platform Trucks
Wesco
Power Drive Platform Truck, Overall Length: 48"
Mfr # 272415
Zoro # G2614672
product price: $2,483.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,483.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 30 in
- Load Capacity 1100 lb
- Deck Length 48 in
- Caster Configuration (4) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272415
- Zoro # G2614672
- UPC # 678655632527
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Deck Length | 48 in |
Deck Height | 12-3/8 in |
Deck Width | 30 in |
Caster Width | 2 in |
Length | 50.5 in |
Depth | 43 in |
Details
Load Capacity | 1100 lb |
Item | Power Drive Platform Truck |
Caster Configuration | (4) Swivel |
Caster Wheel Material | Pneumatic |
Caster Wheel Type | Pneumatic |
Handle Pocket Location | Single End |
Weight | 276 lb |
Description
Power Drive Platform Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 1500 lb Cap, 13-3/4 In OAL (BL1500)
- ZORO SELECT Portable Hopper, 1-1/2 cu. yd, 2000 lb (P-HOP-1.5)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- WESCO Steel Platform Truck (272267)
- WESCO Wesco 273606 24 in. W x 30 in. H x 48 in. D Thrifty Plate Aluminum Tread Light Duty Platform Truck (273606)
- WESCO Telescoping Handle Platform Truck (272262)
- WESCO Steel Platform Truck (272268)
- WESCO Wesco Industrial 272035 Platform Truck Large Folding Handle (WSC-272035)
- WESCO Steel Platform Truck (272266)
- LITTLE GIANT Three-Sided Platform Truck, 3600 lb. (DRB-2460-6PY)
- Wesco Platform & Panel Trucks