Shop All Drum Lifting Trucks & Dispensers
Wesco
PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H
Mfr # DRM547
Zoro # G806603693
product price: $890.00
/ea
Free Shipping & Returns
$890.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel & Ductile Iron
- Height 6.25 in
- Length 29.25 in
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # DRM547
- Zoro # G806603693
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Height | 6.25 in |
Length | 29.25 in |
Width | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel & Ductile Iron |
Color/Finish | Orange |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Third Wheel, 6" Overall Width, Orange (240210)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- CASTERHQ Ever-Roll 10"x3" Swivel Caster, 280lbs Capacity (CBER10SC)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (00308-C)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM BELT SADDLE (FMDL-1-LDS-B1)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- GLOBAL INDUSTRIAL Hydraulic Drum Lifter & Transporter, For 30, 55 and 85 Gal. Drums, 1100 Lb. Capacity (988929)
- MORSE Morse Mobile Drum Lift and Tilt 72" High for 55 Gal Drum - Pull Chain Rotation (400A72)
- Wesco Lifting Trucks