Shop All Forklift Accessories
Wesco
Polyjaws 1000 lb. Adjustable Drum Grabber Forklift Attachment
Mfr # 934240148
Zoro # G311595186
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 934240148
- Zoro # G311595186
- Country of Origin United States
- Category Forklift Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products Polyjaws 1000 lb. adjustable drum grabber forklift attachment with 5 3/8'' x 1 1/2'' fork pockets 240148! This drum grabber's impressive 1000 lb. capacity will help you efficiently move heavy drums throughout your industrial space. This handy tool is built for use with a forklift sold separately.This grabber has two 5 3/8'' x 1 1/2'' fork pockets that easily attach to a forklift to ensure smooth handling. For added convenience the operator does not need to leave the forklift cab to engage the grabber jaws with the drum. Simply drive the forklift toward the drum until the jaws are in contact with the drum just below the chime. Then slowly raise the jaws. The chime will provide the resistance needed for the jaws to lift and transport the drum. This drum grabber's adjustable jaws allow it to hold one 30 gallon or one 55 gallon poly drum with at least a 3/16'' chime. This drum grabber ships knocked down requiring assembly before use. For enhanced safety and easy transportation of goods try this Wesco Industrial Products drum grabber!Overall Dimensions:Maximum Width: 29 3/8''Minimum Width: 25 1/2''Depth: 21 3/8''Height: 6 9/16''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLB1)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE2603DFX4)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (FG452010BLA)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- WESCO Drum Lifter (261161)
- IDEAL WAREHOUSE INNOVATIONS Fork Tilt Level Indicator, Black, Plastic (70-1000)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- IDEAL WAREHOUSE INNOVATIONS Exterior Traffic Lights, Plastic, Black (60-5411-U)
- CALDWELL Forklift Boom, 7 ft, 1500 Lb (EB-15)
- VESTIL Economy Telescoping Lift Boom, 8K, 24" (LM-EBT-8-24)
- VESTIL Fork Blade Protector Polyethylne, 4x42, PR (F4-42)
- Wesco Lifting Trucks