Shop All Drum Trucks
Wesco
Poly Drum Truck 23.5" L x 23.5" W x 61" H
Mfr # DRM211
Zoro # G606604012
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 61"
- Overall Length 23.5"
- Overall Width 23.5"
- Material Frame - Steel|Wheels - Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # DRM211
- Zoro # G606604012
- Country of Origin United States
- Category Drum Trucks
Dimensions
Overall Height | 61" |
Overall Length | 23.5" |
Overall Width | 23.5" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Frame - Steel|Wheels - Rubber |
Color/Finish | Orange |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-CJ55-CK - Fits Clark Model # CJ55 (GWK-CJ55-CK)
- WESCO Wire Caged Platform Truck (270456)
- WESCO Manual Aluminum Drum Truck, ABT-12-SC-NB (240134)
- WESCO High-Lift Hydraulic Drum Truck, HLDT-880 (272967)
- WESCO Drum Truck, 40BT Series (240081)
- WESCO DM-1100-PL Power Lift Drum Han, DM-1100-PL (240156)
- WESCO Drum Truck, 50BT Series (240083)
- WESCO Drum Truck, Deluxe Series, 15BTW (240002)
- GROZ Barrel Drum Dolly Stand (44373)
- Wesco Drum Trucks