Shop All Lifting Truck Accessories
Wesco
PNEU PALLET LEVL
Mfr # 272696
Zoro # G1371004
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,892.99
Free 30-Day Returns
Key Features
- Overall Height 45-1/2 in
- Overall Length 43-1/2 in dia
- Overall Width 36 in
- Load Capacity 4500 lb
- Fork Length 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272696
- Zoro # G1371004
- UPC # 678655690251
- Country of Origin Taiwan, Province of China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 45-1/2 in |
Overall Length | 43-1/2 in dia |
Overall Width | 36 in |
Fork Length | 39" |
Fork Width | 5-3/4" |
Depth | 14.75 in |
Length | 45.38 in |
Details
Load Capacity | 4500 lb |
Item | Pneumatic Pallet Leveler |
Features | Pneumatic Bellows; Self Contained And Removable Air Tank And Controls |
Includes | 48" Hose |
Weight | 377 lb |
Description
Pneu Pallet Levl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Work Platform, Black, 5 ft.x5 ft. 6 in. (A-6624)
- SAFEWAZE 20ft Ladder Climb System, Complete Kit (019-12001)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EEF1-902-16)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Value Lift, VL59 (272941)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO Electric Office Lift, EOL (272468)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- Wesco Lifting Trucks