Shop All Pallet Jacks
Wesco
Pallet Truck with Hand Brake, PLTTRK 27X48 BRAKE
Mfr # 272667
Zoro # G1371108
product price: $692.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$692.99
Free 30-Day Returns
Key Features
- Overall Height 48-1/4 in
- Overall Length 63 in
- Overall Width 27 in
- Load Capacity 5500 lb
- Features Disc Brake; Tandem Load Wheels; Nylon Entry Rollers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272667
- Zoro # G1371108
- UPC # 678655666577
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-1/4 in |
Overall Length | 63 in |
Overall Width | 27 in |
Fork Width | 6 in |
Fork Length | 48in |
Roller Dia. | 3" |
Length | 63 in |
Depth | 48.25 in |
Details
Load Capacity | 5500 lb |
Item | Pallet Truck |
Features | Disc Brake; Tandem Load Wheels; Nylon Entry Rollers |
Roller Material | Polyurethane |
Steering Arc | 210 Degrees |
Wheel Material | Polyurethane |
Weight | 206 lb |
Description
Pallet Truck,w/Hand Brake,PLTTRK 27X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 250 lb. (1G096)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE2604DFX20)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-4-24)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S25-DCS-WA-5)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- WESCO LONG FORK PALLET TRUCK, PT59 (273585)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- WESCO Manual High Lift Pallet Truck, TSHL20 (272975)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 27"x45" - CAPACTY: 3300 LBS (SLP33-2748)
- Wesco Pallet Jacks