Shop All Lifting Truck Accessories
Wesco
Pallet Truck Chock - Hi-Viz Yellow
Mfr # 272175
Zoro # G1370164
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Length 14 in
- Overall Width 11-3/4 in
- Construction Hard Rubber
- Weight 3.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272175
- Zoro # G1370164
- UPC # 678655663965
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 2 in |
Overall Length | 14 in |
Overall Width | 11-3/4 in |
Depth | 2 in |
Length | 14 in |
Details
Construction | Hard Rubber |
Item | Pallet Truck Chock |
Weight | 3.4 lb |
Description
Pallet Truck Chock - Hi-Viz Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/8 In, SS, PK25 (1DLG8)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 4546,4547 (GRFG4546L10000)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Value Lift, VL59 (272941)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Electric Office Lift, EOL (272468)
- MAGLINER LiftPlus Arbor and Boom with Chain (536039K)
- Wesco Lifting Trucks