Shop All Pallet Jacks
Wesco
Pallet Jack Stop
Mfr # 272949
Zoro # G1371196
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Length 14 in
- Overall Width 11-3/4 in
- Features Non Slip
- Construction Black Hard Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272949
- Zoro # G1371196
- UPC # 678655631940
- Country of Origin United States
- Category Pallet Jacks
Dimensions
Overall Height | 2 in |
Overall Length | 14 in |
Overall Width | 11-3/4 in |
Length | 14 in |
Depth | 2 in |
Details
Item | Pallet Jack Stop |
Features | Non Slip |
Construction | Black Hard Rubber |
Weight | 3.5 lb |
Description
Pallet Jack Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38024)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., Ball Bearing (53CM88)
- SAMSON ROPE Samson Rope 650-001012001060 001-060-05 3-16X100 Cotton Sash Cord (650-001012001060)
- WARN INDUSTRIES WINCHES, 16.5TI-S 12V SYNTHETIC (97740)
- WESCO Pallet Jack, Orange, Steel (272701)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- WESCO CPIIHD Pallet Truck, CPII HD 27X48 6600# (272670)
- WESCO LONG FORK PALLET TRUCK, PT59 (273585)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- VESTIL All-Terrain Pallet Truck, HD, 2.5K, 50" (ALL-T-HD)
- Wesco Pallet Jacks