Shop All Drum Tools
Wesco
Open-Head Drum Lifter 21" L x 16" W x 5.5" H
Mfr # GEN252
Zoro # G406625620
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5"
- Color Orange
- Handle Width 16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # GEN252
- Zoro # G406625620
- Country of Origin United States
- Category Drum Tools
Dimensions
Height | 5.5" |
Handle Width | 16" |
Details
Color | Orange |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Replacement Grate (9573)
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, White (35-P-3296WH)
- WESCO Standard Steel Drum Cradles, CWO-10 (240023)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- WESCO DR-3 Drum Rack, DR-3 (240027)
- WESCO Drum Deheader 20" L x 4" W (DRM1025)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- AMPCO SAFETY TOOLS Drum Bung Wrench, Offset, 15 In. L (W-58-S)
- Wesco Drums & Accessories