Shop All Bung Wrenches
Wesco
Non-Sparking Drum Plug Wrench 10.5" L
Mfr # DRM1058
Zoro # G406603925
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.5"
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # DRM1058
- Zoro # G406603925
- Country of Origin China
- Category Bung Wrenches
Dimensions
Overall Length | 10.5" |
Details
Material | Aluminum |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Chuck With Quickin Plus (63901054010)
- DRILL AMERICA 7/32-1/2" Ratcheting T-Handle Tap Wrench (DWTD339R)
- MASON Vibration Isolator, Neoprene, 40 to 75 lb. (4C967)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- ZORO SELECT Drum Plug Torque Wrch, 14-1/2in, Cast Iron (RWP-T20)
- DAYTON Drum Wrench, Non Sparking, Aluminum (12F737)
- VISEGRIP Poly NPT Drum Bung, 10PK (DRM544)
- SUPERIOR TOOL PLUG WRENCH CAST IRON (03930)
- CPP USA Buttress Drum Bung NPT Converter (DRM545)
- RIEKE Steel Drum Bung, 10PK (DRM541)
- VESTIL Non-Sparking Deluxe Drum Plug Wrench 12" L x 2" W (DRM1020)
- Wesco Wrenches