Shop All Platform Truck Accessories
Wesco
Moldon Rubber Casters for Steel Platform Truck, 6"
Mfr # 272202
Zoro # G1370347
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 29 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272202
- Zoro # G1370347
- UPC # 678655664146
- Country of Origin China
- Category Platform Truck Accessories
Details
Item | Moldon Rubber Casters,for Steel Platform |
Weight | 29 lb |
Description
Moldon Rubber Casters,for Steel Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Wheel Kit (MHAC04G)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2TUT5)
- CAMPBELL CHAIN & FITTINGS 7/8" Cam-Alloy® Eye Foundry Hook, Grade 100, Painted Green (5665415)
- EXTREME MAX Extreme Max 5800.2006 Economy Snowmobile Dolly System - Green (5800.2006)
- WESCO Moldon Moldon Casters for Steel Platform Truck, 8" (272203)
- WESCO Moldon Rubber Casters for Steel Platform Truck, 5" (272201)
- GLOBAL INDUSTRIAL Aluminum Shelf for 16inW Narrow Aisle Platform Trucks (242046)
- SNAP-LOC Panel Bar Set, 35 In.L, 20-1/2 In.W, Gray (SLABPCI)
- RUBBERMAID COMMERCIAL Motorized Platform Truck, Black, 1000 lb. (2173661)
- HAMILTON Floor Truck Lock 9-1/2 Eoah (TL-8J)
- VESTIL BATTERY TRANSFER PLATFORM WINCH ONLY (BTC-WINCH)
- Wesco Platform & Panel Trucks