Shop All Platform Truck Accessories
Wesco
Moldon Rubber Caster set for Thrifty Platform Trucks, MRAH82, 8"
Mfr # 273613
Zoro # G1371668
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 28 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 273613
- Zoro # G1371668
- UPC # 678655671397
- Country of Origin China
- Category Platform Truck Accessories
Details
Item | Moldon Rubber Caster Set,For Thrifty Pla |
Weight | 28 lb |
Description
Moldon Rubber Caster Set,For Thrifty Pla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Track Guard, 10W x 10L x 36H, PR (STGWM-36XL)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-650-14)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385S)
- LABOR SAVING DEVICES Grabbit 18 ft. Telescoping Pole with Z-Tip and J-Tip (82-118)
- WESCO Moldon Moldon Casters for Steel Platform Truck, 8" (272203)
- WESCO Moldon Rubber Casters for Steel Platform Truck, 5" (272201)
- MAGLINER Platform Truck Handle, 36" Wide (330152)
- HAMILTON Floor Truck Lock 9-3/4 Eoah (TL-85J)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- RUBBERMAID COMMERCIAL Motorized Platform Truck, Black, 1000 lb. (2173661)
- HAMILTON Floor Truck Lock 9-1/2 Eoah (TL-8J)
- Wesco Platform & Panel Trucks