Shop All Equipment Lifts
Wesco
Manual Stainless Hi-Lift Truck, SSTHL27M
Mfr # 272859
Zoro # G1371038
product price: $5,906.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,906.99
Free 30-Day Returns
Key Features
- Depth 48 in
- Weight 278 lb
- Length 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272859
- Zoro # G1371038
- UPC # 678655684489
- Country of Origin China
- Category Equipment Lifts
Dimensions
Depth | 48 in |
Length | 61 in |
Details
Item | Lifting Equipment Accessories |
Weight | 278 lb |
Description
Manual Stainless Hi-Lift Truck,SSTHL27M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- EAGLE MFG Column Protector Strap, 6 ft. x 2 In, PK2 (1701)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb., Color: Black (N02150BK)
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated (5800324)
- WESCO 3-1/2" to 47" Fork Lift, Load Cap. 880 lb. (272940)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- PAKE HANDLING TOOLS Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKMRL1000T-1200)
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- Wesco Equipment Lifts