Shop All Platform Lifts
Wesco
Manual Platform Lift Truck, Manual, 750 lb Load Capacity, Foot Pump Lift Control
Mfr # 260186
Zoro # G4571082
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,504.99
Free 30-Day Returns
Key Features
- Overall Height 60 1/2 in
- Overall Length 32 in
- Overall Width 22 1/2 in
- Color Silver
- Load Capacity 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 260186
- Zoro # G4571082
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 60 1/2 in |
Overall Length | 32 in |
Overall Width | 22 1/2 in |
Platform Length | 30 in |
Front Caster Dia. | 3 1/2 in |
Lifting Height Min. | 5 3/4 in |
Lifting Height Forks Down | 5 3/4 in |
Lifting Height Max. | 54 in |
Platform Width | 22 in |
Rear Wheel Dia. | 8 in |
Manufacturers Warranty Length | 1 yr |
Caster Wheel Width | 2 in |
Overall Height with Platform Lowered | 60 1/2 in |
Lifting Height Range | 5 3/4 in to 54 in |
Minimum Lifting Height | 5 3/4 in |
Caster Wheel Dia. | 3 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Base Outside Width | 21 1/4 in |
Overall LxWxH | 32 in x 22 1/2 in x 60 1/2 in |
Base Inside Width | 20 in |
Maximum Lifting Height | 54 in |
Platform LxW | 30 in x 22 in |
Length | 32 in |
Depth | 60.5 in |
Description
Manual Platform Lift Truck, Load Capacity 750 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 54 in, Platform Length 30 in, Platform Width 22 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Adjustable, Base Inside Width 20 in, Base Outside Width 21 1/4 in, Load Center 10 in, Overall Length 32 in, Overall Width 22 1/2 in, Frame Material 304 Stainless Steel, Base Material Stainless Steel, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- BLUFF MANUFACTURING Corner Post, 11 ga. Steel, Double, Yellow (MPBP42DC-YEL)
- CM Lower Hook Assembly (653-0132)
- DAYTON Cable, 1/4 in., 25 ft., 7 x 19, SS (33RG84)
- WESCO 54" Lift H Four Wheel Forklift, Load Cap. 750 lb. (260009)
- WESCO Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Push Button Lift Control (261026)
- WESCO Powered-Lift/Manual-Push Platform Lift Trucks, Powered/Manual, 1,000 lb Load Capacity (261022)
- WESCO STACKER: ELECTRIC PALLET EKS-10 (272943)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME6)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 71" Lift Height, Chain Pulling (PAKWP03)
- VESTIL LIGHTWEIGHT DC PWR LIFT 330 CAP (MWP-330-DC)
- Wesco Platform Lifts