Shop All Pallet Jacks
Wesco
Manual High Lift Pallet Truck, TSHL27 278MANUAL HIL
Mfr # 272976
Zoro # G1371293
product price: $1,274.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Key Features
- Overall Height 48-1/2 in
- Overall Length 63 in
- Overall Width 27 in
- Load Capacity 3300 lb
- Fork Length 43in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272976
- Zoro # G1371293
- UPC # 678655668816
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-1/2 in |
Overall Length | 63 in |
Overall Width | 27 in |
Fork Length | 43in |
Roller Dia. | 3" |
Fork Width | 6-1/2 in |
Length | 63 in |
Depth | 48.5 in |
Details
Load Capacity | 3300 lb |
Item | Pallet Truck |
Steering Arc | 180 Degrees |
Wheel Material | Polyurethane |
Features | Two Stage Pump With Quick Lift; Telescopic; Loop Handle |
Roller Material | Polyurethane |
Handle Material | Comfort Coated |
Weight | 276 lb |
Description
Manual High Lift Pallet Truck,TSHL27 27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (516-1)
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70375B10 - 3/8" Dia. - 6600 Lb. Cap. - 10' Box (G70375B10)
- ZORO SELECT Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 In (19P549)
- LIFT-ALL Web Sling, Type U, 3 ft L, 3 in W, Polyester, Silver (UU2803TX3)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- WESCO LONG FORK PALLET TRUCK, PT59 (273585)
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- WESCO CPIIHD Pallet Truck, CPII HD 27X48 6600# (272670)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- VESTIL Pink Pallet Truck, 5.5K, 27 x 48 (PM5-2748-PINK)
- Wesco Pallet Jacks & Pallet Tilters