Shop All Pallet Jacks
Wesco
Manual High Lift Pallet Truck, TSHL20
Mfr # 272975
Zoro # G1371309
product price: $1,220.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,220.99
Free 30-Day Returns
Key Features
- Overall Height 48-1/2 in
- Overall Length 63 in
- Overall Width 20 in
- Load Capacity 3300 lb
- Roller Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272975
- Zoro # G1371309
- UPC # 678655668809
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-1/2 in |
Overall Length | 63 in |
Overall Width | 20 in |
Roller Dia. | 3" |
Fork Width | 6-1/2 in |
Fork Length | 43in |
Length | 63 in |
Depth | 48.5 in |
Details
Load Capacity | 3300 lb |
Item | Pallet Truck |
Features | Two Stage Pump With Quick Lift; Telescopic; Loop Handle |
Roller Material | Polyurethane |
Steering Arc | 180 Degrees |
Wheel Material | Polyurethane |
Handle Material | Comfort Coated |
Weight | 260 lb |
Description
Manual High Lift Pallet Truck,TSHL20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Folding Nose Extention Plate, Alum, 300 lb (301019)
- DAYTON Wire Rope Clip, U-Bolt, 5/16 In, 304 SS (2VKH5)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 800 lb. (5VJ53)
- ERICKSON Cargo Strap, Yellow, 660 lb. Load Limit (31425)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- WESCO CPIIHD Pallet Truck, CPII HD 27X48 6600# (272670)
- WESCO Pallet Truck with Hand Brake, PLTTRK 27X48 BRAKE (272667)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- WESCO Pallet Truck, 27" x 42", 5500 lb. Cap. (272742)
- EOSLIFT Heavy Duty (Industrial Grade) I15D Manual Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15D)
- Wesco Pallet Jacks & Pallet Tilters