Shop All Pallet Jacks
Wesco
Manual High Lift Pallet Truck, NTSHL27
Mfr # 272463
Zoro # G1370785
product price: $1,221.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,221.99
Free 30-Day Returns
Key Features
- Overall Height 48-1/2 in
- Overall Length 56 in
- Overall Width 27 in
- Load Capacity 2200 lb
- Features Two Stage Pump With Quick Lift; Non Telescopic; Loop Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272463
- Zoro # G1370785
- UPC # 678655665716
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-1/2 in |
Overall Length | 56 in |
Overall Width | 27 in |
Fork Length | 44-1/2in |
Roller Dia. | 3" |
Fork Width | 6-1/2 in |
Depth | 48.5 in |
Length | 56 in |
Details
Load Capacity | 2200 lb |
Item | Pallet Truck |
Features | Two Stage Pump With Quick Lift; Non Telescopic; Loop Handle |
Roller Material | Polyurethane |
Steering Arc | 180 Degrees |
Wheel Material | Polyurethane |
Handle Material | Comfort Coated |
Weight | 300 lb |
Description
Manual High Lift Pallet Truck,NTSHL27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S280-PNB-TLB-2-R280-2)
- DC CARGO 3/8in X 20' Double-Braided Nylon Dock Line, Blue, 2PK (3820MRU-2)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 1000 lb (4DE81)
- WESCO LONG FORK PALLET TRUCK, PT59 (273585)
- WESCO Manual High Lift Pallet Truck, TSHL20 (272975)
- WESCO Pallet Truck with Hand Brake, PLTTRK 27X48 BRAKE (272667)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- WESCO Pallet Truck, 27" x 42", 5500 lb. Cap. (272742)
- DAYTON Pallet Jack, 4 Way, Load Cap 5000 Lb (24L322)
- Wesco Pallet Jacks & Pallet Tilters