Shop All Pallet Jacks
Wesco
Manual High Lift Pallet Truck, NTSHL21
Mfr # 272462
Zoro # G1370803
product price: $1,091.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,091.99
Free 30-Day Returns
Key Features
- Overall Height 48-1/2 in
- Overall Length 56 in
- Overall Width 21 in
- Load Capacity 2200 lb
- Wheel Material Polyurethane/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272462
- Zoro # G1370803
- UPC # 678655665709
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48-1/2 in |
Overall Length | 56 in |
Overall Width | 21 in |
Roller Dia. | 3" |
Fork Width | 6-1/2 in |
Fork Length | 44-1/2in |
Length | 56 in |
Depth | 48.5 in |
Details
Load Capacity | 2200 lb |
Item | Pallet Truck |
Wheel Material | Polyurethane/Nylon |
Features | Two Stage Pump With Quick Lift; Loop Handles |
Roller Material | Polyurethane/Nylon |
Steering Arc | 180 Degrees |
Handle Material | Rubber Coated |
Weight | 275 lb |
Description
Manual High Lift Pallet Truck,NTSHL21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH5)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H (34D646)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-3EB)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30748ZN-NOMB)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- WESCO LONG FORK PALLET TRUCK, PT59 (273585)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- WESCO Pallet Jack, Orange, Steel (272701)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- VESTIL Full Featured Pallet Truck, 5.5K, 27 x 48 (PM5-2748)
- Wesco Pallet Jacks