Shop All Winch Accessories
Wesco
Lite-Lift 500 lb. 4-Wheel Hydraulic Pedalift
Mfr # 934260151
Zoro # G312341171
Free Shipping & Returns
$1,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934260151
- Zoro # G312341171
- Country of Origin United States
- Category Winch Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products Lite-Lift 500 lb. 4-wheel hydraulic pedalift with 19'' forks and 54'' lift height 260151! This pedalift's impressive 500 lb. capacity will help you efficiently move loads throughout your industrial or commercial setting. The 2 5'' swivel casters and 2 5'' fixed casters help to ensure smooth handling and provide added maneuverability while the caster locks ensure safety when loading or unloading goods.This lift has a foot-operated hydraulic jack and release pedal that makes lifting and lowering loads easy on employees. Plus the sturdy 19'' x 3'' adjustable forks lower to 4 1/4'' to allow staff to slide goods on or off with ease. This lift can raise goods up to 54'' high to help load items on top of other goods or onto storage racks. For enhanced safety and easy transportation of goods try this Wesco Industrial Products pedalift!Overall Dimensions:Width: 20''Depth: 30''Height: 70 1/2''Capacity: 500 lb.Fork Dimensions:Length: 19''Width: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- WERNER 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver/Blue (T372)
- VESTIL Multipurpse Quad Drum Dolly 1.2k (DRUM-QUAD-C-HDL)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- WESCO HAND WINCH LIFT: 400LB, FIXED BASE (273510)
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (260025)
- WESCO HAND WINCH LIFT: 500LB, STRADDLE BASE (260019)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (273511)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (273512)
- FACTOR 55 Fits 118 Shackles DRings Fits 58 Steel Cable Synthetic Winch Rope (00090-06)
- Wesco Winch Accessories