Shop All Winch Accessories
Wesco
Lite-Lift 500 lb. 4-Wheel Hydraulic Pedalift
Mfr # 934260150
Zoro # G912341168
Free Shipping & Returns
$1,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 934260150
- Zoro # G912341168
- Country of Origin United States
- Category Winch Accessories
Description
Reduce the strain put on your employees by heavy loads with this Wesco Industrial Products Lite-Lift 500 lb. 4-wheel hydraulic pedalift with 20'' x 20'' platform and 54'' lift height 260150! This pedalift's impressive 500 lb. capacity will help you efficiently move loads throughout your industrial or commercial setting. The 2 5'' swivel casters and 2 5'' fixed casters help to ensure smooth handling and provide added maneuverability while the caster locks ensure safety when loading or unloading goods.This lift has a foot-operated hydraulic jack and release pedal that makes lifting and lowering loads easy on employees. Plus the sturdy 20'' x 20'' platform lowers to 5 3/4'' to allow staff to slide goods on or off a skid with ease. This lift can raise goods up to 54'' high to help load items on top of other goods or onto storage racks. For enhanced safety and easy transportation of goods try this Wesco Industrial Products pedalift!Overall Dimensions:Width: 20''Depth: 30''Height: 70 1/2''Capacity: 500 lb.Platform Dimensions:Width: 20''Depth: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-20)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- WESCO HAND WINCH LIFT: 500LB, STRADDLE BASE (260019)
- WESCO HAND WINCH LIFT: 400LB, FIXED BASE (273510)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (273511)
- WESCO HAND WINCH LIFT: 400LB, STRADDLE BASE (273513)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (273512)
- WESCO HAND WINCH LIFT: 400LB, COUNTERBALANCE (273516)
- WARN Quick-Connect Power Cable, Front (106077)
- Wesco Winch Accessories