Shop All Hand Truck Accessories
Wesco
LIFTKAR: 137" X 2" BLACK BELT, 0"LX0"WX0"H
Mfr # 274199
Zoro # G1371677
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Liftkar,137x2" Black Belt,0"lx0"wx0
- Weight 1.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274199
- Zoro # G1371677
- UPC # 678655672110
- Country of Origin Austria
- Category Hand Truck Accessories
Details
Item | Liftkar,137x2" Black Belt,0"lx0"wx0 |
Accessory Type | Liftkar,137x2" Black Belt,0"lx0"wx0 |
Weight | 1.5 lb |
Description
Liftkar,137x2 In. Black Belt,0 In.lx0 In.wx0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Moldon Rubber Casters for Steel Platform Truck, 5" (272201)
- BULK-STRAP Cinch Strap, 1" x 48", Black (A0148MCB)
- ZORO SELECT Roll Pin, 5 x 30mm (D216)
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless (7705032)
- WESCO Replacement Battery Pack (274116)
- WESCO Steel U-Boat (273293)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- MARTIN WHEEL CO. Martin Wheel 10" Flat Free Hand Truck Wheel 354DCSWPU242 - 410/350-4 - 2-1/4 x 5/8" Offset Hub (354DCSWPU242)
- MAGLINER Snap-On Deck for Gemini Senior Hand Trucks (301645****)
- US CARGO CONTROL Padded Hand Truck Cover: Round Top (HTCR)
- Wesco Hand Trucks & Dollies