Shop All Stationary Lift Tables
Wesco
Lift Table, Load Cap. 2000 lb.
Mfr # 492131
Zoro # G9871906
product price: $2,659.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,659.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 492131
- Zoro # G9871906
- UPC # 678655638994
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 48 in |
Lifting Height Min. | 30 in |
Platform Length | 120 in |
Platform Width | 30 in |
Overall Length | 120 in |
Overall Width | 30 in |
Overall Height | 30 in |
Caster Wheel Dia. | 5 in |
Minimum Lifting Height | 30 in |
Platform LxW | 120 in x 30 in |
Overall LxWxH | 120 in x 30 in x 30 in |
Cord Length | 6 ft |
Lifting Height per Pump | 1/2 in |
Wheel Diameter | 5 in |
Maximum Lifting Height | 48 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 120 in, Platform Width 30 in, Overall Length 120 in, Overall Width 30 in, Overall Height 30 in, Minimum Lifting Height 30 in, Maximum Lifting Height 48 in, Wheel Configuration (4) Swivel with Floor Lock, Brake Type Floor Lock, Platform LxW 120 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK20 (RT41A-48M18-BU-C-20)
- RUBBERMAID Caster Only (1) For - Part# 2523-L1 (2523-L1)
- NVENT CADDY Stamped Beam C-Clamp, Steel (SBC037)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TP2-4)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- WESCO Power Lift Scissor Table, etfd35 (273713)
- WESCO Lift Table, Load Cap. 2000 lb. (492130)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- Wesco Stationary Lift Tables