Shop All Stationary Lift Tables
Wesco
Lift Table, Load Cap. 2000 lb.
Mfr # 492130
Zoro # G9871915
product price: $2,626.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$2,626.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 492130
- Zoro # G9871915
- UPC # 678655638987
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 48 in |
Lifting Height Min. | 30 in |
Platform Length | 96 in |
Overall Length | 96 in |
Platform Width | 30 in |
Overall Height | 30 in |
Overall Width | 30 in |
Caster Wheel Dia. | 5 in |
Platform LxW | 96 in x 30 in |
Maximum Lifting Height | 48 in |
Wheel Diameter | 5 in |
Minimum Lifting Height | 30 in |
Lifting Height per Pump | 1/2 in |
Cord Length | 6 ft |
Overall LxWxH | 96 in x 30 in x 30 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 96 in, Platform Width 30 in, Overall Length 96 in, Overall Width 30 in, Overall Height 30 in, Minimum Lifting Height 30 in, Maximum Lifting Height 48 in, Wheel Configuration (4) Swivel with Floor Lock, Brake Type Floor Lock, Platform LxW 96 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Single Shank Ball, 303 SE/304, Size 1/16 (MS20664C2)
- DURABLE CORP 4.5" X 12" X 24" Loading Dock Bumper (B4512-24)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-48M18-BL-C-2)
- WESCO Folding Handle Scissors Lift Table, SLT-1100-11 (260208)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- Wesco Lifting Tables