Shop All Stationary Lift Tables
Wesco
Lift Table, Load Cap. 2000 lb.
Mfr # 492129
Zoro # G9871924
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,219.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 492129
- Zoro # G9871924
- UPC # 678655638970
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 48 in |
Lifting Height Min. | 30 in |
Platform Length | 72 in |
Caster Wheel Dia. | 5 in |
Overall Height | 30 in |
Platform Width | 30 in |
Overall Width | 30 in |
Overall Length | 72 in |
Wheel Diameter | 5 in |
Platform LxW | 72 in x 30 in |
Cord Length | 6 ft |
Maximum Lifting Height | 48 in |
Lifting Height per Pump | 1/2 in |
Overall LxWxH | 72 in x 30 in x 30 in |
Minimum Lifting Height | 30 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 72 in, Platform Width 30 in, Overall Length 72 in, Overall Width 30 in, Overall Height 30 in, Minimum Lifting Height 30 in, Maximum Lifting Height 48 in, Wheel Configuration (4) Swivel with Floor Lock, Brake Type Floor Lock, Platform LxW 72 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Pin (H5250)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 48" (AFCP-2448-5PY)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (UG27)
- ZORO SELECT Plate Caster, 308 lb. Load Rating, Swivel (400K71)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- WESCO Lift Table, Load Cap. 2000 lb. (492130)
- WESCO Power Lift Scissor Table, etfd35 (273713)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- Wesco Stationary Lift Tables