Shop All Stationary Lift Tables
Wesco
Lift Table, Load Cap. 2000 lb.
Mfr # 260065
Zoro # G9806937
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,815.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 260065
- Zoro # G9806937
- UPC # 678655635115
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 59 in |
Lifting Height Min. | 37 in |
Platform Length | 48 in |
Caster Wheel Dia. | 6 in |
Overall Height | 37 in |
Overall Length | 51 1/4 in |
Platform Width | 32 in |
Overall Width | 32 in |
Maximum Lifting Height | 59 in |
Platform LxW | 48 in x 32 in |
Lifting Height per Pump | 3/8 in |
Wheel Diameter | 6 in |
Overall LxWxH | 51 1/4 in x 32 in x 37 in |
Minimum Lifting Height | 37 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 48 in, Platform Width 32 in, Overall Length 51 1/4 in, Overall Width 32 in, Overall Height 37 in, Minimum Lifting Height 37 in, Maximum Lifting Height 59 in, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 48 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER (VDKR-2-SL)
- ZORO SELECT Rope, 600ft, Wht, 160lb., Polystr (460080-WHT-00600-05399)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9005246)
- ARBO SPACE Arbo Space Jupiter Aramid/Polyester - 8mm x 28in Hitch Cord (8ASJ28)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- WESCO Lift Table, Load Cap. 2000 lb. (492130)
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- WESCO Power Lift Scissor Table, etfd35 (273713)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 31.9" x 63" - CAPACITY: 1100 LBS (TG110)
- Wesco Stationary Lift Tables