Shop All Tilt Truck Lids
Wesco
Lid for Tilt Carts, LID: TILT 1/2 BLK
Mfr # 272586
Zoro # G1370925
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.5 in
- Length 61 in
- Weight 11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272586
- Zoro # G1370925
- UPC # 678655684656
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Depth | 7.5 in |
Length | 61 in |
Details
Item | Lid,for Tilt Carts,LID: TILT 1/2 BLK |
Weight | 11 lb |
Description
Lid,for Tilt Carts,LID: TILT 1/2 BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow (EEF4-903-3)
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- ERICKSON 6"X30Ft 75,000 lb Recovery Strap w/ Yellow wear material (59806)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 27 cu. ft. (FG9T2300BLA)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- Wesco Tilt & Cube Trucks