Shop All Tilt Truck Lids
Wesco
Lid for Tilt Cart, LID: TILT 1 BLK
Mfr # 272587
Zoro # G1370959
product price: $224.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$224.99
Free 30-Day Returns
Key Features
- Weight 16.5 lb
- Depth 8.25 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272587
- Zoro # G1370959
- UPC # 678655684663
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Depth | 8.25 in |
Length | 72 in |
Details
Item | Lid,for Tilt Cart,LID: TILT 1 BLK |
Weight | 16.5 lb |
Description
Lid,for Tilt Cart,LID: TILT 1 BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Cylindrical Terminal, 1/16 In, 303/304 SS (ST24-2)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- KEEPER 30'X2" Ratchet Tie-Down, Yellow, Flat Hooks, 3,333Lbs WLL (4627)
- DAYTON Semi-Pneumatic Wheel 8 In. x 2.5 In. (MH5Z08001G)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 27 cu. ft. (FG9T2300BLA)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- Wesco Tilt & Cube Trucks