Shop All Hand Truck Accessories
Wesco
Kick out wheel for Stairking, KOW KICKOUT KIT
Mfr # 230059
Zoro # G1368956
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 14 lb
- Depth 25 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 230059
- Zoro # G1368956
- UPC # 678655654215
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Depth | 25 in |
Length | 18 in |
Details
Item | Kick out wheel,for Stairking,KOW KICKOU |
Weight | 14 lb |
Description
Kick out wheel,for Stairking,KOW KICKOU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Small for Short Bed (4.75' x 6' ft.) (SMT-100)
- LIFT-ALL Roundsling, Endless, 5 ft L, 21200 lb Cap (EN240X5)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (952518)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Replacement Battery Pack (274116)
- WESCO Steel U-Boat (273293)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- VESTIL Brush Sweeper - Fork Truck Mount (VSWP-48)
- MAGLINER Powered Stair Climber Battery Clip (930145)
- GLOBAL INDUSTRIAL Aluminum Stairclimbers, 16L, 500 lbs. Capacity, Gray (168256)
- Wesco Hand Trucks & Dollies