Shop All Tool Chests & Cabinets
Wesco
Industrial Cart, Black, Plastic, 24 in D
Mfr # WSC-270483
Zoro # G904056582
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # WSC-270483
- Zoro # G904056582
- UPC # 747925454517
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Depth | 24 in |
Details
Item | Industrial Cart |
Color | Black |
Material | Plastic |
Description
Features
- 500 lbs. maximum capacity, evenly distributed load
- Sizes - and 24 x 36 in.
- Optional third shelf
- Very economical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Tube and Gear Cartridge, Plastic, 5 in. (ZXCART8-08)
- WESTWARD 4 1/2 in Linemans Plier, Steel (53JX10)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16212)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BL)
- TENG TOOLS 179 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet (TCMME179-KIT1)
- FLEXCART FC-400 Tool Utility Cart, 4 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-400LBC)
- SAWSTOP Tool Cabinet, Black, Steel, 32 in W (TSA-UTC32)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Black, 27" W x 18" D x 33" H (32H895)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H (13640)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Blue, 34 in W (348XBL)
- Wesco Tool Chests & Cabinets