Shop All Lifting Truck Accessories
Wesco
Hydraulic Furniture Mover, HFM
Mfr # 272952
Zoro # G1371187
product price: $1,027.99
/pr
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,027.99
Free 30-Day Returns
Key Features
- Accessory Type Hydraulic Furniture Mover,HFM,PR
- Weight 195 lb
- Length 26.5 in
- Depth 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272952
- Zoro # G1371187
- UPC # 678655668625
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Length | 26.5 in |
Depth | 42 in |
Details
Item | Lifting Equipment Accessories |
Accessory Type | Hydraulic Furniture Mover,HFM,PR |
Weight | 195 lb |
Description
Hydraulic Furniture Mover,HFM,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00085)
- ZORO SELECT Tie Down Strap, E-Track, Gray (55ET59)
- EAT-IN HP25L Load Wheel Kit for Manual Pallet Jack - Black (EA2583821)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504415)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Value Lift, VL59 (272941)
- WESCO Cylinder Lift, LLWPB (260163)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- Wesco Lifting Truck Accessories