Shop All Hand Trucks
Wesco
Heavy Duty Steel Vending Machine Truck, WRV-60-EC
Mfr # 230035
Zoro # G1368834
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Weight 80 lb
- Depth 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 230035
- Zoro # G1368834
- UPC # 678655654093
- Country of Origin United States
- Category Hand Trucks
Dimensions
Length | 16 in |
Depth | 60 in |
Details
Item | Heavy Duty Steel Vending Machine Truck |
Weight | 80 lb |
Description
Heavy Duty Steel Vending Machine Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Ratchet, 15ft x 1In, 400lb (711587PKGRA)
- PEERLESS CHAIN 6MM X 200' PLASTIC CHAINYELLOW, H2612-0452 (H2612-0452)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 12-1/4inH (MCL2W06PNL0800)
- WESCO DRUM FILL HEIGHT GAUGE: 5" (260003)
- WESCO Aluminum Folding Ergo-Handle Truck (270382)
- WESCO DRUM FILL HEIGHT GAUGE: 11" (260004)
- WESCO Economy Steel Folding Handle Truck (272238)
- WESCO Wesco Industrial 220649 Maxi Mover Truck (WSC-220649)
- WESCO Deluxe Steel Folding Handle Truck, 14179530 (272019)
- HARPER TRUCKS Heavy Duty Hand Truck, Dual Hndl, 800 lb. (H51T60)
- Wesco Hand Trucks & Dollies